Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66749MSGT
- Zoro # G623434951
product price:Â
$
1,470.99
/ea
Key Features
Includes Game Top
Game Top Included
Overall Height
29 in
Ballast Capacity
100 lb
Shape
Circle
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66749MSGT
- Zoro #
- G623434951
- UPC #
- 819085012637
- Country of Origin
- United States
- Includes Game Top
- Game Top Included
- Ballast Capacity
- 100 lb
- Item
- Table
- Shape
- Circle
- Model Name
- Endurance(TM) 42 in Round X-Base Table
- Tabletop Color
- Moss
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
- Structural Material
- Polyethylene
- Frame Color
- Moss
- Tabletop Material
- Polyethylene
Dimensions
- Overall Height
- 29 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.