Anchor Table
- Mfr # 42SDUBSBADA
- Zoro # G123436523
product price:Â
$
1,743.99
/ea
Key Features
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Structural Material
Steel
Overall Height
31 in
Accepts Ballast
Ballast Not Accepted
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDUBSBADA
- Zoro #
- G123436523
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Standards
- ISO 22196
- Includes Game Top
- No Game Top
- Support Style
- Cylinder
- Frame Color
- Black
- ADA Compliant
- ADA Compliant
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Product Type
- Table
- Shape
- Square
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Material
- High Pressure Laminate
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Partially Assembled
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.