Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363TDS
- Zoro # G323427109
product price:Â
$
1,409.99
/ea
Key Features
Tabletop Material
Laminate
Structural Material
Polyethylene
Overall Width
44 in
Standards
ISO
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363TDS
- Zoro #
- G323427109
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Laminate
- Structural Material
- Polyethylene
- Standards
- ISO
- Item
- Table
- Features
- Assembly
- Partially Assembled
- Model Name
- Summit Table
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- No Game Top
- Frame Color
- Tide
- Tabletop Color
- Tide
Dimensions
- Overall Width
- 44 in
- Overall Height
- 29 1/4 in
- Overall Depth
- 43 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.