Anchor Table
- Mfr # 42SDUBSG
- Zoro # G123437230
product price:Â
$
2,048.99
/ea
Key Features
Standards
ISO 22196
Overall Height
31 in
Frame Color
Black
Support Style
Cylinder
Structural Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBSG
- Zoro #
- G123437230
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 22196
- Frame Color
- Black
- Support Style
- Cylinder
- Structural Material
- Steel
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Material
- High Pressure Laminate
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Round Base Table
- Shape
- Square
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Assembly
- Partially Assembled
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Product Type
- Table
- Tabletop Color
- Grey Nebula
- Number of Seals
- 4
- Seat Color
- Stone Gray
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.