Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670BKS
- Zoro # G623436962
product price:Â
$
1,223.99
/ea
Key Features
Overall Diameter
42 in
Structural Material
Polyethylene
Accepts Ballast
Ballast Accepted
Features
Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Tabletop Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670BKS
- Zoro #
- G623436962
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Color
- Black
- Assembly
- Partially Assembled
- Frame Color
- Black
- Model Name
- Endurance(TM) Cascade Base Table
- Tabletop Material
- Polyethylene
- Product Type
- Table
- Item
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Circle
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.