Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 353BNS
- Zoro # G623437679
product price:Â
$
1,336.99
/ea
Key Features
Tabletop Material
Laminate
Product Type
Table
Accepts Ballast
Ballast Accepted
Model Name
Summit Mid Range Table
Tabletop Thickness
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353BNS
- Zoro #
- G623437679
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Laminate
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Mid Range Table
- Item
- Mid Table
- Frame Color
- Brown
- Assembly
- Partially Assembled
- Tabletop Color
- Brown
- Standards
- ISO
- Structural Material
- Polyethylene
- Features
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Height
- 25 in
- Overall Depth
- 38 in
- Overall Width
- 39 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.