Anchor Table
- Mfr # 48R6DUBCL
- Zoro # G223436683
product price:Â
$
2,989.99
/ea
Key Features
Includes Game Top
No Game Top
Shape
Circle
Overall Depth
48 in
Tabletop Color
Grey Nebula
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48R6DUBCL
- Zoro #
- G223436683
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 48 in
- Overall Diameter
- 48 in
- Overall Height
- 31 in
Details
- Includes Game Top
- No Game Top
- Shape
- Circle
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Structural Material
- Steel
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Anchor Table U-Leg
- Item
- Anchor Table
- Number of Seals
- 6
- Seat Color
- Claylight
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.