Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBSB
- Zoro # G023437101
product price:Â
$
2,048.99
/ea
Key Features
Model Name
Endurance(TM) Round Base Table
Overall Depth
42 in
Tabletop Material
High Pressure Laminate
Product Type
Table
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBSB
- Zoro #
- G023437101
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Round Base Table
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Square
- Includes Game Top
- No Game Top
- Support Style
- Cylinder
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Structural Material
- Steel
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Number of Seals
- 4
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.