Anchor Table
- Mfr # 48R6DUBSEADA
- Zoro # G623437389
product price:Â
$
2,683.99
/ea
Key Features
Shape
Circle
Structural Material
Steel
Overall Diameter
48 in
Overall Height
31 in
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DUBSEADA
- Zoro #
- G623437389
- UPC #
- -
- Country of Origin
- United States
- Shape
- Circle
- Structural Material
- Steel
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Model Name
- ADA Anchor Table U-Leg
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Number of Seals
- 5
- Seat Color
- Seagrass
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 31 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.