Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABSB
- Zoro # G223431473
product price:Â
$
2,752.99
/ea
Key Features
Shape
Circle
Tabletop Material
High Pressure Laminate
Model Name
Endurance(TM) Round Base Table
Accepts Ballast
Ballast Not Accepted
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABSB
- Zoro #
- G223431473
- UPC #
- -
- Country of Origin
- United States
- Shape
- Circle
- Tabletop Material
- High Pressure Laminate
- Model Name
- Endurance(TM) Round Base Table
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Product Type
- Table
- Standards
- ISO 22196
- Includes Mounting Hardware
- Mounting Hardware Included
- Structural Material
- Steel
- Tabletop Color
- Grey Nebula
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Anchor Table
- Assembly
- Partially Assembled
- Support Style
- Cylinder
- Number of Seals
- 4
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.