Anchor Table
- Mfr # 48R6DUBSG
- Zoro # G223437543
product price:Â
$
2,989.99
/ea
Key Features
Includes Game Top
No Game Top
Overall Depth
48 in
Tabletop Material
High Pressure Laminate
Tabletop Color
Grey Nebula
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DUBSG
- Zoro #
- G223437543
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Grey Nebula
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Circle
- Model Name
- Anchor Table U-Leg
- Item
- Anchor Table
- Structural Material
- Steel
- Number of Seals
- 6
- Seat Color
- Stone Gray
Dimensions
- Overall Depth
- 48 in
- Overall Height
- 31 in
- Overall Diameter
- 48 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.