Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 48R6DUBTDADA
- Zoro # G623437457
product price:Â
$
2,683.99
/ea
Key Features
Accepts Ballast
Ballast Not Accepted
Model Name
ADA Anchor Table U-Leg
Tabletop Material
High Pressure Laminate
Shape
Circle
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DUBTDADA
- Zoro #
- G623437457
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Not Accepted
- Item
- Anchor Table
- Model Name
- ADA Anchor Table U-Leg
- Tabletop Material
- High Pressure Laminate
- Shape
- Circle
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Structural Material
- Steel
- Number of Seals
- 5
- Seat Color
- Tide
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 31 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.