Bed
- Mfr # 100GYS3
- Zoro # G623437037
product price:Â
$
2,078.99
/ea
Key Features
Number of Storage Compartments
0
For Mattress Length
75 in
Features
Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
Model Name
Solstice(R) Bed
Weight Capacity
1,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100GYS3
- Zoro #
- G623437037
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Mattress Length
- 75 in
- Overall Height
- 21 in
- For Mattress Width
- 36 in
- Overall Width
- 36 in
- Overall Length
- 80 in
- Wire Rope Length
- 80 in
- Length
- 80 in
- Fits Chest Size
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
Details
- Number of Storage Compartments
- 0
- Item
- Bed
- Features
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
- Model Name
- Solstice(R) Bed
- Weight Capacity
- 1,500 lb
- Color
- Gray
- Standards
- ISO
- Material
- Polyethylene
- Product Type
- Bed
- Flammability Standards
- UL 94 HB
- Shell Material
- Polyethylene
- Wire Color
- Gray
Description
Bed, Color Gray, Material Polyethylene, Features Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.