Bed
- Mfr # 7500OC
- Zoro # G323434749
product price:Â
$
1,705.99
/ea
Key Features
Model Name
Endurance(TM) Bed 0.0
Overall Height
15 in
Color
Overcast
For Mattress Width
30 in
For Mattress Length
77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7500OC
- Zoro #
- G323434749
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 15 in
- For Mattress Width
- 30 in
- For Mattress Length
- 77 in
- Overall Width
- 31 in
- Overall Length
- 79 in
- Wire Rope Length
- 79 in
- Length
- 79 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength
Details
- Model Name
- Endurance(TM) Bed 0.0
- Color
- Overcast
- Standards
- ISO 22196
- Item
- Bed
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,500 lb
- Product Type
- Bed
- Features
- Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Overcast
Description
Bed, Color Overcast, Material Polyethylene, Features Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.