Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 100SBS3
- Zoro # G123437599
product price:Â
$
2,078.99
/ea
Key Features
Model Name
Solstice(R) Bed
Features
Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
For Mattress Length
75 in
Weight Capacity
1,500 lb
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100SBS3
- Zoro #
- G123437599
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Solstice(R) Bed
- Features
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
- Weight Capacity
- 1,500 lb
- Standards
- ISO
- Item
- Bed
- Material
- Polyethylene
- Number of Storage Compartments
- 0
- Flammability Standards
- UL 94 HB
- Product Type
- Bed
- Color
- Slate Blue
- Shell Material
- Polyethylene
- Wire Color
- Slate Blue
- Traction Material
- Polyethylene
Dimensions
- For Mattress Length
- 75 in
- Overall Height
- 21 in
- Overall Length
- 80 in
- For Mattress Width
- 36 in
- Overall Width
- 36 in
- Wire Rope Length
- 80 in
- Length
- 80 in
- Fits Chest Size
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
Description
Bed, Color Slate Blue, Material Polyethylene, Features Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.