Ladder
- Mfr # 7704TD
- Zoro # G623434784
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
4 1/2 in
Number of Steps
4
Overall Height
55 in
Includes Mounting Hardware
Mounting Hardware Included
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7704TD
- Zoro #
- G623434784
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 4 1/2 in
- Overall Height
- 55 in
- Overall Width
- 15 1/2 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain
Details
- Number of Steps
- 4
- Includes Mounting Hardware
- Mounting Hardware Included
- Material
- Polyethylene
- Item
- Ladder
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 500 lb
- Features
- Easy to Clean, Sanitize and Maintain
- Standards
- GreenGuard Gold Certified, ISO 22196
- Product Type
- Bunk Ladder
- Ligature Resistant
- Ligature Resistant
- Model Name
- Wall Bunk Ladder
- Color
- Tide
- Shell Material
- Polyethylene
- Wire Color
- Tide
Description
Ladder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.