Bed
- Mfr # 210CDS2
- Zoro # G823437240
product price:Â
$
2,542.99
/ea
Key Features
For Mattress Length
80 in
Overall Length
82 in
Features
Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability
Product Type
Bed
Ligature Resistant
Ligature Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 210CDS2
- Zoro #
- G823437240
- UPC #
- -
- Country of Origin
- United States
- Item
- Bed
- Features
- Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability
- Product Type
- Bed
- Ligature Resistant
- Ligature Resistant
- Weight Capacity
- 1,500 lb
- Standards
- ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Color
- Coastal Driftwood
- Material
- Polyethylene
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Sequoia(TM) Molded Wood Grain Bed
- Number of Storage Compartments
- 0
- Shell Material
- Polyethylene
- Wire Color
- Coastal Driftwood
- Traction Material
- Polyethylene
Dimensions
- For Mattress Length
- 80 in
- Overall Length
- 82 in
- Overall Height
- 18 in
- Overall Width
- 41 in
- For Mattress Width
- 36 in
- Wire Rope Length
- 82 in
- Length
- 82 in
- Fits Chest Size
- Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability
Description
Bed, Color Coastal Driftwood, Material Polyethylene, Features Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability, Standards ISO, Ligature Resistant Ligature Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.