Contemporary Serenity Crema King Bed With Speaker, Tv Lift And Fireplace
- Mfr # SERENITY-CREMA-KB W/ SPEAKER TV LIFT FP
- Zoro # G123396384
product price:Â
$
2,097.99
/ea
Key Features
Overall Height
65-1/4 in
Overall Length
105 in
Material
Fabric, Plywood
Overall Width
84-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SERENITY-CREMA-KB W/ SPEAKER TV LIFT FP
- Zoro #
- G123396384
- UPC #
- 887179126973
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 65-1/4 in
- Overall Length
- 105 in
- Overall Width
- 84-1/4 in
Details
- Item
- King Bed With Speaker, Tv Lift, And Fireplace
- Material
- Fabric, Plywood
- Color
- Cream
Description
Experience the ultimate in luxury and innovation with the Serenity Crema Bed by Global Furniture. Fully upholstered in a soft, elegant cream fabric, this statement bed blends plush comfort with advanced functionality. The design features thick fluted detailing throughout, adding rich texture and a bold, modern aesthetic._x000D_ _x000D_ More than just a place to sleep, the Serenity Bed is a multi-sensory experience. The integrated Global Surround System speaker delivers immersive audio right from the bed, perfect for music, movies, or relaxation. The footboard includes a built-in fireplace with a crystal insert for ambient warmth and style, and a TV lift that discreetly conceals your screen when not in use._x000D_ _x000D_ With its refined fabric, sculptural fluting, and high-tech features, the Serenity Crema Bed transforms any bedroom into a sophisticated retreat designed for both rest and entertainment.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.