Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 7500MS
- Zoro # G023436548
product price:Â
$
1,705.99
/ea
Key Features
For Mattress Width
30 in
Standards
ISO 22196
Overall Width
31 in
Model Name
Endurance(TM) Bed 0.0
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7500MS
- Zoro #
- G023436548
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Mattress Width
- 30 in
- Overall Width
- 31 in
- Overall Length
- 79 in
- For Mattress Length
- 77 in
- Overall Height
- 15 in
- Wire Rope Length
- 79 in
- Length
- 79 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength
Details
- Standards
- ISO 22196
- Model Name
- Endurance(TM) Bed 0.0
- Material
- Polyethylene
- Color
- Moss
- Flammability Standards
- UL 94 HB
- Features
- Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength
- Product Type
- Bed
- Weight Capacity
- 1,500 lb
- Item
- Bed
- Shell Material
- Polyethylene
- Wire Color
- Moss
Description
Bed, Color Moss, Material Polyethylene, Features Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.