Bed
- Mfr # 7601CL
- Zoro # G123433096
product price:Â
$
1,790.99
/ea
Key Features
Product Type
Bed
Material
Polyethylene
Storage Compartment Height
19 in
For Mattress Length
75 in
Overall Height
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7601CL
- Zoro #
- G123433096
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Bed
- Item
- Bed
- Material
- Polyethylene
- Weight Capacity
- 1,500 lb
- Color
- Claylight
- Number of Storage Compartments
- 2
- Standards
- ISO
- Flammability Standards
- UL 94 HB
- Model Name
- Endurance(TM) Bed 1.0
- Features
- Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
- Shell Material
- Polyethylene
- Wire Color
- Claylight
- Traction Material
- Polyethylene
Dimensions
- Storage Compartment Height
- 19 in
- For Mattress Length
- 75 in
- Overall Height
- 21 in
- Overall Width
- 35 in
- Storage Compartment Width
- 12 1/2 in
- Overall Length
- 81 in
- Storage Compartment Depth
- 24 in
- For Mattress Width
- 30 in
- Wire Rope Length
- 81 in
- Length
- 81 in
- Fits Chest Size
- Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
Description
Bed, Color Claylight, Material Polyethylene, Features Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.