Bed
- Mfr # 7615SE
- Zoro # G023436043
product price:Â
$
1,948.99
/ea
Key Features
Features
Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
Product Type
Bed
For Mattress Width
30 in
For Mattress Length
75 in
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7615SE
- Zoro #
- G023436043
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Mattress Width
- 30 in
- For Mattress Length
- 75 in
- Overall Height
- 24 in
- Overall Width
- 32 1/2 in
- Overall Length
- 78 in
- Wire Rope Length
- 78 in
- Length
- 78 in
- Fits Chest Size
- Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
Details
- Features
- Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
- Product Type
- Bed
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Color
- Seagrass
- Weight Capacity
- 1,500 lb
- Model Name
- Endurance(TM) Bed 1.5
- Item
- Bed
- Material
- Polyethylene
- Number of Storage Compartments
- 2
- Shell Material
- Polyethylene
- Wire Color
- Seagrass
Description
Bed, Color Seagrass, Material Polyethylene, Features Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.