Bed
- Mfr # 7801CL
- Zoro # G623437358
product price:Â
$
2,046.99
/ea
Key Features
Overall Length
86 in
Weight Capacity
1,500 lb
Overall Height
24 in
For Mattress Length
80 in
Product Type
Bed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7801CL
- Zoro #
- G623437358
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,500 lb
- Item
- Bed
- Product Type
- Bed
- Material
- Polyethylene
- Model Name
- Endurance(TM) Bed 2.0
- Features
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
- Number of Storage Compartments
- 2
- Color
- Claylight
- Standards
- ISO
- Flammability Standards
- UL 94 HB
- Shell Material
- Polyethylene
- Wire Color
- Claylight
- Traction Material
- Polyethylene
Dimensions
- Overall Length
- 86 in
- Overall Height
- 24 in
- For Mattress Length
- 80 in
- Overall Width
- 42 in
- Storage Compartment Height
- 8 in
- Storage Compartment Width
- 42 in
- For Mattress Width
- 36 in
- Storage Compartment Depth
- 31 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
Description
Bed, Color Claylight, Material Polyethylene, Features Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.