Shop CORTECH
See all product information
Create Account
Ladder
- Mfr # 7704CL
- Zoro # G523430909
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
4 1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Ligature Resistant
Ligature Resistant
Overall Width
15 1/2 in
Overall Height
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7704CL
- Zoro #
- G523430909
- UPC #
- -
- Country of Origin
- United States
- Item
- Ladder
- Includes Mounting Hardware
- Mounting Hardware Included
- Ligature Resistant
- Ligature Resistant
- Color
- Claylight
- Standards
- GreenGuard Gold Certified, ISO 22196
- Number of Steps
- 4
- Model Name
- Wall Bunk Ladder
- Weight Capacity
- 500 lb
- Features
- Easy to Clean, Sanitize and Maintain
- Material
- Polyethylene
- Product Type
- Bunk Ladder
- Flammability Standards
- UL 94 HB
- Shell Material
- Polyethylene
- Wire Color
- Claylight
- Traction Material
- Polyethylene
Dimensions
- Overall Depth
- 4 1/2 in
- Overall Width
- 15 1/2 in
- Overall Height
- 55 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain
Description
Ladder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.