Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 7801CV
- Zoro # G723436985
product price:Â
$
2,046.99
/ea
Key Features
Flammability Standards
UL 94 HB
For Mattress Width
36 in
Number of Storage Compartments
2
Material
Polyethylene
Product Type
Bed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7801CV
- Zoro #
- G723436985
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94 HB
- Number of Storage Compartments
- 2
- Material
- Polyethylene
- Product Type
- Bed
- Color
- Canvas
- Weight Capacity
- 1,500 lb
- Item
- Bed
- Standards
- ISO
- Model Name
- Endurance(TM) Bed 2.0
- Features
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
- Shell Material
- Polyethylene
- Wire Color
- Canvas
- Traction Material
- Polyethylene
Dimensions
- For Mattress Width
- 36 in
- Overall Height
- 24 in
- Overall Length
- 86 in
- For Mattress Length
- 80 in
- Storage Compartment Depth
- 31 in
- Overall Width
- 42 in
- Storage Compartment Height
- 8 in
- Storage Compartment Width
- 42 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
Description
Bed, Color Canvas, Material Polyethylene, Features Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.