Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 7803OC
- Zoro # G723437098
product price:Â
$
1,961.99
/ea
Key Features
Standards
ISO
Product Type
Bed
Number of Storage Compartments
0
Color
Overcast
Weight Capacity
1,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7803OC
- Zoro #
- G723437098
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Mattress Length
- 80 in
- Overall Length
- 86 in
- For Mattress Width
- 36 in
- Overall Height
- 24 in
- Overall Width
- 42 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain
Details
- Standards
- ISO
- Product Type
- Bed
- Number of Storage Compartments
- 0
- Color
- Overcast
- Weight Capacity
- 1,500 lb
- Model Name
- Endurance(TM) Bed 2.2
- Material
- Polyethylene
- Item
- Bed
- Features
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain
- Flammability Standards
- UL 94 HB
- Shell Material
- Polyethylene
- Wire Color
- Overcast
Description
Bed, Color Overcast, Material Polyethylene, Features Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.