Shop MYTEE PRODUCTS
See all product information
Create Account
Mobile Luxury Mattress 6.5 in Gray, Pinstripe, Quilted Both Sides 35 inW x 79 in Long
- Mfr # Matt-MM3579
- Zoro # G422785971
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Matt-MM3579
- Zoro #
- G422785971
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Gray
Description
Mobile Luxury Mattress 6.5 in Gray Pinstripe, Quilted Both Side Sizes: 35 inW x 79 in Long Thickness: 6.5 in Breathable Quilted Cover The mattress is shipped compressed and easy to install Compatible with most Truck Bunks MVSS302 flammability regulations are met. Made with the highest quality and standards. Before ordering, ensure that the sleeper cab berth measurement for width and length is correct. High density polyurethane foam mattress with two sides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.