Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 106484CLS
- Zoro # G923436020
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Seat Width
19 in
Standards
GreenGuard Gold Certified, ISO 22196
Seat Material
Polyethylene
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106484CLS
- Zoro #
- G923436020
- UPC #
- 819085012569
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Item
- Chair
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- Arms Included
- Seat Color
- Claylight
- Model Name
- Sentinel Arm Chair
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Leg Color
- Claylight
- Leg Material
- Polyethylene
- Features
Dimensions
- Seat Width
- 19 in
- Overall Width
- 24 in
- Seat Height
- 18 in
- Seat Depth
- 18 in
- Overall Height
- 33 in
- Overall Depth
- 24 in
- Fits Chest Size
Description
Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, Integrated Arms for Added Comfort and Mobility Support, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.