Chair
- Mfr # 10IGG
- Zoro # G823432948
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Standards
GreenGuard Gold Certified, ISO
Overall Width
25 in
Seat Material
Polyethylene
Seat Width
19 1/2 in
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10IGG
- Zoro #
- G823432948
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Item
- Chair
- Flammability Standards
- UL 94HB
- Includes Arms
- No Arms
- Weight Capacity
- 2,000 lb
- Model Name
- Structured Seating
Dimensions
- Overall Width
- 25 in
- Seat Width
- 19 1/2 in
- Overall Height
- 36 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
- Seat Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.