Accent Chair
- Mfr # 310MSS
- Zoro # G823430234
product price:Â
$
491.99
/ea
Key Features
Includes Arms
No Arms
Accepts Ballast
Ballast Accepted
Assembly
Assembled
Flammability Standards
UL 94 HB
Seat Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310MSS
- Zoro #
- G823430234
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Item
- Accent Chair
- Flammability Standards
- UL 94 HB
- Modular Component Type
- Standalone
- Weight Capacity
- 1,000 lb
- Leg Color
- Moss
- Model Name
- Summit Accent Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
Dimensions
- Seat Width
- 27 in
- Seat Depth
- 29 in
- Overall Depth
- 29 in
- Seat Height
- 19 in
- Overall Width
- 27 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.