Chair
- Mfr # 116484CLS
- Zoro # G323431144
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33 in
Weight Capacity
1,000 lb
Leg Material
Polyethylene
Seat Depth
18 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 116484CLS
- Zoro #
- G323431144
- UPC #
- 819085014983
- Country of Origin
- United States
Dimensions
- Overall Height
- 33 in
- Seat Depth
- 18 in
- Seat Width
- 24 in
- Overall Width
- 24 in
- Overall Depth
- 24 in
- Seat Height
- 18 in
- Fits Chest Size
Details
- Item
- Chair
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Features
- Standards
- GreenGuard Gold Certified, ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Color
- Claylight
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Model Name
- Sentinel Armless Chair
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Claylight
Description
Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, Integrated Arms for Added Comfort and Mobility Support, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.