Shop CORTECH
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sentinel Armless Chair with door, Stone Gray Seat, 24 in W 24 in L 33 in H, Polyethylene Seat
- Mfr # 116484SGS
- Zoro # G511903262
product price:Â
$
475.99
/ea
Key Features
Seat Color
Stone Gray
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
24 in
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116484SGS
- Zoro #
- G511903262
- UPC #
- -
- Country of Origin
- United States
- Item
- Sentinel Armless Chair with door
- Seat Color
- Stone Gray
- Seat Material
- Polyethylene
- Color
- Stone Gray
- Standards
- Green Guard Gold Certified, ISO 22196
- Leg Color
- Stone Gray
- Weight Capacity
- 1,500 lb
- Features
- Can be Bolted Together and/or to the Floor Via Concealed Pilot Holes, Easy to Clean, Sanitize and Maintain, Flame Retardant (Passes Cal 133)
- Ballast Capacity
- 300 lb
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Includes Restraint Bar
- No Restraint Bar
- Modular Component Type
- Standalone
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Number of Seats
- 1
- Product Type
- Armless Chair
- Model Name
- Sentinel Armless Chair
Dimensions
- Overall Height
- 33 in
- Overall Width
- 24 in
- Overall Depth
- 24 in
- Seat Depth
- 18 in
- Seat Height
- 18 in
- Seat Width
- 24 in
- Fits Chest Size
- Can be Bolted Together and/or to the Floor Via Concealed Pilot Holes, Easy to Clean, Sanitize and Maintain, Flame Retardant (Passes Cal 133)
Description
Sentinel Armless Chair with door, Leg Color Stone Gray, Weight Capacity 1,500 lb, Standards Green Guard Gold Certified, ISO 22196, Features Can be Bolted Together and/or to the Floor Via Concealed Pilot Holes, Easy to Clean, Sanitize and Maintain, Flame Retardant (Passes Cal 133)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.