Chair
- Mfr # 40CLB
- Zoro # G823435970
product price:Â
$
3,594.99
/ea
Key Features
Overall Width
100 in
Overall Depth
30 in
Seat Height
36 in
Seat Depth
30 in
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40CLB
- Zoro #
- G823435970
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Weight Capacity
- 2,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- UL 94HB
- Model Name
- Structured Seating
- Seat Color
- Claylight
Dimensions
- Overall Width
- 100 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Seat Width
- 19 1/2 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.