Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 146484TD
- Zoro # G423434540
product price:Â
$
643.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Leg Color
Tide
Seat Material
Polyethylene
Seat Height
18 in
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484TD
- Zoro #
- G423434540
- UPC #
- 819085015379
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Tide
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Radial Rocker
- Item
- Chair
- Features
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
- Assembly
- Assembled
- Includes Arms
- No Arms
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Seat Color
- Tide
Dimensions
- Seat Height
- 18 in
- Seat Depth
- 18 in
- Overall Width
- 30 in
- Seat Width
- 25 in
- Overall Depth
- 45 in
- Overall Height
- 40 in
- Fits Chest Size
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Description
Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.