Chair
- Mfr # 146484TDS
- Zoro # G523437366
product price:Â
$
727.99
/ea
Key Features
Seat Color
Tide
Overall Depth
45 in
Seat Width
25 in
Overall Height
40 in
Features
Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484TDS
- Zoro #
- G523437366
- UPC #
- 819085018264
- Country of Origin
- United States
- Seat Color
- Tide
- Features
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
- Includes Arms
- No Arms
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Chair
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Leg Color
- Tide
- Accepts Ballast
- Ballast Accepted
- Model Name
- Radial Rocker
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
Dimensions
- Overall Depth
- 45 in
- Seat Width
- 25 in
- Overall Height
- 40 in
- Seat Depth
- 18 in
- Seat Height
- 18 in
- Overall Width
- 30 in
- Fits Chest Size
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Description
Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.