Chair
- Mfr # 20SBG
- Zoro # G923436709
product price:Â
$
2,054.99
/ea
Key Features
Seat Height
36 in
Overall Depth
30 in
Seat Material
Polyethylene
Includes Arms
No Arms
Seat Width
19 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20SBG
- Zoro #
- G923436709
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Item
- Chair
- Flammability Standards
- UL 94HB
- Model Name
- Structured Seating
- Weight Capacity
- 2,000 lb
- Standards
- GreenGuard Gold Certified, ISO
Dimensions
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Seat Width
- 19 1/2 in
- Overall Width
- 55 in
- Overall Height
- 36 in
- Seat Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.