Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 20SEG
- Zoro # G523437168
product price:Â
$
2,054.99
/ea
Key Features
Overall Width
55 in
Seat Height
36 in
Overall Depth
30 in
Standards
GreenGuard Gold Certified, ISO
Weight Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20SEG
- Zoro #
- G523437168
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO
- Weight Capacity
- 2,000 lb
- Item
- Chair
- Model Name
- Structured Seating
- Seat Material
- Polyethylene
- Seat Color
- Seagrass
- Includes Arms
- No Arms
- Flammability Standards
- UL 94HB
Dimensions
- Overall Width
- 55 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Seat Depth
- 30 in
- Seat Width
- 19 1/2 in
- Overall Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.