Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484SBKT
- Zoro # G123437223
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
26 in
Seat Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO 22196
Accepts Ballast
Ballast Accepted
Overall Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7484SBKT
- Zoro #
- G123437223
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 26 in
- Overall Height
- 25 in
- Overall Depth
- 26 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Overall Width
- 32 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Details
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Crew Chair
- Includes Arms
- Arms Included
- Weight Capacity
- 1,000 lb
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Model Name
- Crew Arm Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Slate Blue
- Leg Material
- Polyethylene
- Product Type
- Arm Chair
- Assembly
- Assembled
- Modular Component Type
- Dependent
Description
Crew Chair, Leg Color Slate Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.