Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 22CVB
- Zoro # G123437810
product price:Â
$
3,809.99
/ea
Key Features
Seat Depth
30 in
Seat Color
Canvas
Flammability Standards
UL 94HB
Weight Capacity
2,000 lb
Seat Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22CVB
- Zoro #
- G123437810
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair
- Seat Color
- Canvas
- Flammability Standards
- UL 94HB
- Weight Capacity
- 2,000 lb
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- Arms Included
- Model Name
- Structured Seating
Dimensions
- Seat Depth
- 30 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Overall Height
- 36 in
- Overall Width
- 55 in
- Seat Width
- 19 1/2 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.