Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 22OCG
- Zoro # G323436712
product price:
$
3,809.99
/ea
Key Features
Includes Arms
Arms Included
Overall Height
36 in
Weight Capacity
2,000 lb
Overall Width
55 in
Seat Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22OCG
- Zoro #
- G323436712
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- Arms Included
- Weight Capacity
- 2,000 lb
- Model Name
- Structured Seating
- Item
- Chair
- Seat Color
- Overcast
- Flammability Standards
- UL 94HB
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
Dimensions
- Overall Height
- 36 in
- Overall Width
- 55 in
- Seat Depth
- 30 in
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.