Office Chairs

  • Mfr # H5703.GA10.T
  • Zoro # G015549898
product price: 
$
305.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polyester
Seat Color
Black
Seat Width
18 1/2 in
Seat Depth
18 3/4 in
Back Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H5703.GA10.T
Zoro #
G015549898
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
18 1/2 in
Seat Depth
18 3/4 in
Back Height
18 3/4 in
Back Width
17 in
Overall Depth
25 3/4 in
Overall Width
25 3/4 in
Maximum Seat Height
22 1/4 in
Minimum Overall Height
35 3/4 in
Minimum Seat Height
18 in
Maximum Overall Height
40 in
Seat Thickness
3 in

Details

Seat Material
Polyester
Seat Color
Black
Back Material
Polyester
Back Color
Black
Item
Office Chair
Frame Color
Black
Assembly
Unassembled
Standards
ANSI/BIFMA, ISTA
Series
Volt
Weight Capacity
250 lb
Frame Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 40% Pre-Consumer Recycled Content
Upholstered Back
Yes
Swivel
Yes
Rolling
Yes
Tilt Configuration
Reclining
Caster/Glide Type
(5) Casters
Adjustable Tilt Tension
Yes
Adjustable Seat
Yes
Tilting Back
Yes
Number of Feet
5
Swivel Angle
360 Degrees
Number of Casters/Glides
5
Seat Adjustments
Height
Upholstered Seat
Yes
Support Style
Frame
Number of Arms
0
Style Classification
Executive

Description

Volt Series Task Chair with Synchro-Tilt, Supports Up to 250 lb, 18in to 22.25in Seat Height, Black

Ratings & reviews