Chair
- Mfr # 22SEG
- Zoro # G223436874
product price:Â
$
3,809.99
/ea
Key Features
Overall Depth
30 in
Flammability Standards
UL 94HB
Overall Width
55 in
Model Name
Structured Seating
Includes Arms
Arms Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22SEG
- Zoro #
- G223436874
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 55 in
- Overall Height
- 36 in
- Seat Width
- 19 1/2 in
- Seat Depth
- 30 in
- Seat Height
- 36 in
Details
- Flammability Standards
- UL 94HB
- Model Name
- Structured Seating
- Includes Arms
- Arms Included
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Item
- Chair
- Seat Color
- Seagrass
- Weight Capacity
- 2,000 lb
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.