Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 32SGG
- Zoro # G623435002
product price:Â
$
2,825.99
/ea
Key Features
Seat Height
36 in
Model Name
Structured Seating
Seat Material
Polyethylene
Seat Width
19 1/2 in
Seat Color
Stone Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32SGG
- Zoro #
- G623435002
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Structured Seating
- Seat Material
- Polyethylene
- Seat Color
- Stone Gray
- Item
- Chair
- Weight Capacity
- 2,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- UL 94HB
- Includes Arms
- Arms Included
Dimensions
- Seat Height
- 36 in
- Seat Width
- 19 1/2 in
- Overall Width
- 77 in
- Overall Height
- 36 in
- Seat Depth
- 30 in
- Overall Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.