Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 10SBB
- Zoro # G923437362
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Weight Capacity
2,000 lb
Standards
GreenGuard Gold Certified, ISO
Seat Material
Polyethylene
Model Name
Structured Seating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10SBB
- Zoro #
- G923437362
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 2,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Model Name
- Structured Seating
- Includes Arms
- No Arms
- Item
- Chair
- Flammability Standards
- UL 94HB
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 30 in
- Seat Depth
- 30 in
- Seat Height
- 36 in
- Seat Width
- 19 1/2 in
- Overall Width
- 25 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.