Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 22TDG
- Zoro # G823436656
product price:Â
$
3,809.99
/ea
Key Features
Seat Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO
Seat Color
Tide
Overall Depth
30 in
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22TDG
- Zoro #
- G823436656
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Seat Color
- Tide
- Model Name
- Structured Seating
- Includes Arms
- Arms Included
- Flammability Standards
- UL 94HB
- Weight Capacity
- 2,000 lb
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 36 in
- Seat Height
- 36 in
- Seat Width
- 19 1/2 in
- Overall Width
- 55 in
- Seat Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.