Chair
- Mfr # 23SGB
- Zoro # G123437148
product price:Â
$
2,396.99
/ea
Key Features
Seat Material
Polyethylene
Seat Height
36 in
Seat Color
Seagrass
Seat Width
19 1/2 in
Includes Arms
Arms Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23SGB
- Zoro #
- G123437148
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Seat Color
- Seagrass
- Item
- Chair
- Includes Arms
- Arms Included
- Model Name
- Structured Seating
- Weight Capacity
- 2,000 lb
- Flammability Standards
- UL 94HB
- Standards
- GreenGuard Gold Certified, ISO
Dimensions
- Seat Height
- 36 in
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Overall Width
- 55 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.