Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 10OC
- Zoro # G623434760
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Width
25 in
Seat Color
Overcast
Seat Height
36 in
Flammability Standards
UL 94HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10OC
- Zoro #
- G623434760
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Overcast
- Flammability Standards
- UL 94HB
- Model Name
- Structured Seating
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- No Arms
- Item
- Chair
- Weight Capacity
- 2,000 lb
Dimensions
- Overall Height
- 36 in
- Overall Width
- 25 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Seat Width
- 19 1/2 in
- Seat Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.