Chair
- Mfr # 23AQB
- Zoro # G123430095
product price:Â
$
2,396.99
/ea
Key Features
Seat Depth
30 in
Seat Color
Aqua
Overall Depth
30 in
Overall Width
55 in
Seat Width
19 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23AQB
- Zoro #
- G123430095
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Aqua
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- Arms Included
- Weight Capacity
- 2,000 lb
- Seat Material
- Polyethylene
- Model Name
- Structured Seating
- Flammability Standards
- UL 94HB
Dimensions
- Seat Depth
- 30 in
- Overall Depth
- 30 in
- Overall Width
- 55 in
- Seat Width
- 19 1/2 in
- Seat Height
- 36 in
- Overall Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.