Accent Chair
- Mfr # 311GN
- Zoro # G923435443
product price:Â
$
576.99
/ea
Key Features
Includes Arms
No Arms
Includes Mounting Hardware
No Mounting Hardware
Leg Material
Polyethylene
Overall Depth
29 in
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311GN
- Zoro #
- G923435443
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Leg Color
- Green
- Model Name
- Summit Veldura Accent Chair
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Assembly
- Assembled
- Item
- Accent Chair
- Accepts Ballast
- Ballast Accepted
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Modular Component Type
- Standalone
- Seat Material
- Polyethylene
Dimensions
- Overall Depth
- 29 in
- Seat Width
- 27 in
- Seat Height
- 19 in
- Overall Width
- 27 in
- Overall Height
- 29 in
- Seat Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Green, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.