Chair
- Mfr # 20TDB
- Zoro # G023436739
product price:Â
$
2,054.99
/ea
Key Features
Includes Arms
No Arms
Seat Depth
30 in
Standards
GreenGuard Gold Certified, ISO
Seat Material
Polyethylene
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20TDB
- Zoro #
- G023436739
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Seat Color
- Tide
- Flammability Standards
- UL 94HB
- Model Name
- Structured Seating
- Weight Capacity
- 2,000 lb
Dimensions
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Overall Width
- 55 in
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.