Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484GYKT
- Zoro # G623437402
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Gray
Seat Depth
26 in
Model Name
Crew Armless Chair
Product Type
Armless Chair
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484GYKT
- Zoro #
- G623437402
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Gray
- Model Name
- Crew Armless Chair
- Product Type
- Armless Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Item
- Crew Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
Dimensions
- Seat Depth
- 26 in
- Overall Depth
- 26 in
- Overall Width
- 22 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Overall Height
- 32 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.